missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch Ilmvac™ Stainless Steel KF Flange with Long Tubulation
£23.69 - £45.63
Specifications
Product Type | KF Flange with Long Tubulation |
---|---|
Material | Stainless Steel |
Packaging Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10158121
|
Welch Ilmvac™
701321 |
16 mm | 20 mm |
£23.69
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
10551213
|
Welch Ilmvac™
701325 |
40.5 mm | 44.5 mm |
£45.63
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||||
10433122
|
Welch Ilmvac™
701323 |
24 mm | 28 mm |
£36.94
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
||||
Specifications
KF Flange with Long Tubulation | |
Stainless Steel | |
1 Each |