missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Stainless Steel Lab Frame
OHAUS™ Stainless Steel Lab Frame provides secure support for holding glassware at elevated positions.
Brand: OHAUS™ 30392325
Additional Details : Weight : 21.60000kg
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications
Lab Frame Kit | |
Clamp, Lab Frame, Steel, CLR-FRAMESSL | |
48.00 in. | |
457.00 mm | |
48.00 in. |
Stainless Steel | |
1,219.000 mm | |
18.00 in. | |
1219 x 457 x 1219 mm (H x L x W) | |
1,219.00 mm |