missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Beakers with Spout

Product Code. 11756567 Shop All Nickel-Electro Products
Click to view available options
Capacity (Metric):
200 mL
350 mL
550 mL
700 mL
1000 mL
1250 mL
2000 mL
2500 mL
5000 mL
Unit Size:
Each
Pack of 5

Product Code. 11756567

missing translation for 'mfr': Nickel Electro™ 201

Only null left
Add to basket
Edge
Add to basket

Will not shatter or chip, this durable stainless steel laboratory beaker is suitabale for laboratory applications.

  • Durable stainless steel laboratory beaker
  • 304 spec stainless steel beakers 
  • Will not shatter or chip
  • Suitable for laboratory applications since 
  • All surfaces are non-reacting 
  • Offer zero absorption

Specifications

Diameter (Metric) Outer 63 mm
Capacity (Metric) 200 mL
Material Stainless Steel
Height (Metric) 73 mm
Includes Spout
Type Beaker
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.