missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Laboratory Scissors

Product Code. 10326101
Click to view available options
Length (Metric):
100 mm
115 mm
130 mm
145 mm
150 mm
165 mm
180 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10326101

Brand: Bochem™ 4003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from stainless steel

  • Three types: round-round, sharp-round, and sharp-sharp
  • Stainless steel

Specifications

Product Type Laboratory Scissors
Length (Metric) 145 mm
Material Stainless Steel
Tip Style Sharp/Round
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.