missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Lid
Bochem™ Stainless Steel Lid for use with 20, 25, and 100 Liter Stainless Steel containers.
£92.75 - £226.00
Specifications
Material | Stainless Steel (18/10) |
---|---|
For Use With (Equipment) | Stailness Steel Container |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10139840
|
Bochem™
8350 |
270mm |
£92.75
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
10519821
|
Bochem™
8351 |
300mm |
£123.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
10672112
|
Bochem™
8357 |
250mm |
£226.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Description
- Stainless Steel
- For use with containers
Specifications
Stainless Steel (18/10) | |
Stailness Steel Container |