missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless Steel Luer Lock Metal Hub Custom Needles with Point 5 or AS
Metal hub makes the most rigid connection to the needle making it perfect for repetitive septum piercing.
Brand: Hamilton™ 7751-09
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Available in various gauges
- Autoclavable
- Metal hubs manufactured from nickel plated brass
- Custom length
- Compatible with PTFE Luer Lock (TLL) syringes
- Design controlled by a series of universal standards which guarantees compatibility between manufacturers
- Provided in packs of 6
Specifications
Autoclavable | |
18 G | |
1.27 mm | |
6/Pk. | |
5 or AS | |
Standard Tapered |
Nickel-plated Brass (Hub), Stainless Steel | |
0.84 mm | |
Luer Lock Custom Needle | |
9.52 to 304 mm | |
TLL Syringes and LT or TLL Connectors |