missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Custom Kel-F Hub Needles
Click to view available options
Needle Gauge:
10 G
14 G
16 G
17 G
20 G
22 G
22s G
25 G
28 G
30 G
Needle Point Style:
2, 3, or 4
5 or AS
Custom
missing translation for 'unitSize'
Pack of 6
Description
- Available in various gauges
- Provided in packs of 6
- Custom point style
- Autoclavable
- Gas sterilizable
- For Kel-F hubs
- Custom length
- Stainless steel Luer tip
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | 10 G |
| Diameter (Metric) Inner | 2.7 mm |
| Diameter (Metric) Outer | 3.4 mm |
| Product Type | Luer Lock Kel-F Hub Needle |
| Length (Metric) Needle | 9.5 to 304 mm |
| Needle Point Style | 5 or AS |
| For Use With (Equipment) | LT and TLL Syringes and Connectors |
| Connection Type | Standard Tapered |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction