missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Manual Crimper for clean room, adjustable
Provides a reproducible, secure vial closure
Brand: Fisherbrand™
755.25 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.60000kg
Description
- Stainless Steel
- Sterilizable for cleanroom applications
- Manual
- Autoclavable
Specifications
13mm Crimper | |
13 mm | |
Stainless Steel | |
Autoclavable |