missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Manual Crimper for clean room, adjustable
Provides a reproducible, secure vial closure
Brand: Fisherbrand™
1064.00 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Beschreibung
- Stainless Steel
- Sterilizable for cleanroom applications
- Manual
- Autoclavable
Spezifikation
32mm Crimper | |
32 mm | |
Stainless Steel | |
Autoclavable |