missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Stainless Steel Measuring Jug

Product Code. p-8000154
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11900615

Brand: De Buyer™ 3565.05N

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Grasp the multiple point welded stainless steel handle to pour accurate measurements using the De Buyer™ Stainless Steel Measuring Jug.

  • Graduation every 100mL
  • Pouring rim
  • Wide base for greater stability
  • Durable and resistant to deformation
  • Hygienic and easy to clean
  • Dishwasher safe

Specifications

Base Style Wide Base
Capacity (Metric) 500 mL
Material Stainless Steel
Finish Pouring Rim
Height (Metric) 105 mm
Includes With Handle and Foot
Graduated Yes
Style Large Foot
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.