missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Stainless Steel Measuring Jugs
Brand: De Buyer™ 3565.15N
Code : A0
Additional Details : Weight : 0.80000kg
Description
Order Info
CapacityMetric
Specifications
Measuring Jug | |
For the pouring of the smallest to the largest quantities | |
190 mm | |
Sterile | |
155 mm |
Stainless Steel | |
147 mm | |
Each | |
1.5 L |