missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Chattaway Spatulas
Scrapes and lifts materials from bottles or flasks. Fisherbrand™ Stainless Steel Chattaway Spatulas are non-magnetic with a bright finish.
£50.93 - £52.99
Specifications
Quantity | 5 Pk. |
---|---|
Product Type | Chattaway Spatula |
Width (Metric) | 10 mm |
Diameter (Metric) Outer | 3.6 mm |
Material | Stainless Steel |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11513472
|
Fisherbrand™
|
150 mm |
£50.93
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11523472
|
Fisherbrand™
|
178 mm |
£52.99
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11573482
|
Fisherbrand™
|
200 mm |
£51.65
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured from Stainless Steel
- Bent and rounded end scrapes and lifts materials from bottles and flasks
Specifications
5 Pk. | |
10 mm | |
Stainless Steel |
Chattaway Spatula | |
3.6 mm |