missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Micro Chattaway Spatulas
Scrapes and lifts materials from tiny bottles or flasks. Fisherbrand™ Stainless Steel Chattaway Spatulas are non-magnetic with a bright finish.
£38.69 - £44.04
Specifications
Quantity | 5 Pk. |
---|---|
Product Type | Chattaway Spatula |
Width (Metric) | 4 mm |
Diameter (Metric) Outer | 1.6 mm (Barrel) |
Material | Stainless Steel |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
11533482
|
Fisherbrand™
2351 |
130 mm |
£43.11
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11543482
|
Fisherbrand™
2352 |
150 mm |
£41.70
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11553482
|
Fisherbrand™
2354 |
200 mm |
£44.04
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11523482
|
Fisherbrand™
2350 |
100 mm |
£38.69
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Manufactured from Stainless Steel
- Bent and rounded end scrapes and lifts materials from bottles and flasks
- Fits into tight flasks and bottles with necks ≥ 4mm diameter
Specifications
5 Pk. | |
4 mm | |
Stainless Steel |
Chattaway Spatula | |
1.6 mm (Barrel) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Stainless Steel Micro Chattaway Spatulas