missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A MicroSampler
Buerkle™ V4A MicroSampler designed for the sampling of small quantities of powder.
Brand: Buerkle™ 5307-2085
360.45 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Point sampling
- Various lengths and volumes are available
- Tip can be removed, easy cleaning
- Stainless steel AISI 316L (1.4404)
- Sterilisable
- Additional tips are available in different sizes
- Can be sampled easily, quickly and cleanly from different sampling depths from sacks or containers
- Tips of the MicroSampler are interchangeable
Specifications
MicroSampler | |
Autoclavable | |
Designed for The Sampling of Small Quantities of Powder | |
25 mm |
Stainless Steel (V4A) | |
Point | |
Heads 0.2 mL, 0.5 mL and 1 mL | |
85 cm |
Please order head separately!