missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Microscopy Scissors
Manufactured from stainless steel. Bochem™ Stainless Steel Microscopy Scissors come in three handle types.
£7.50 - £8.65
Specifications
Product Type | Microscopy Scissors |
---|---|
Material | Stainless Steel |
Tip Style | Sharp/Sharp |
Product Code | Brand | Blade Style | Tip Style | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Blade Style | Tip Style | Length (Metric) | Price | Quantity & Availability | |||
10218610
|
Bochem™
4071 |
Bent | Sharp/Sharp | 100 mm |
£7.60
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
10065090
|
Bochem™
4070 |
Straight | Sharp/Sharp | 100 mm |
£7.50
Each |
In Stock
Log in to see stock. |
|||
10112511
|
Bochem™
4080 |
Straight | Sharp/Sharp | 115 mm |
£8.65
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
Beschreibung
- Manufactured from stainless steel
- Three types: round-round, sharp-round, sharp-sharp
Spezifikation
Microscopy Scissors | |
Stainless Steel | |
Sharp/Sharp |