missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Mini-Drums without Toggle Clamps
These Mini-Drums without Toggle Clamps are excellent multi-purpose containers for a wide variety of applications in the laboratory.
£222.00 - £476.00
Specifications
Product Type | Mini Drum |
---|---|
Closure Included | Yes |
Closure Type | Recessed Lid |
For Use With (Application) | Multi-purpose Storage |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15899661
|
Sampling Systems™
A434-1 |
1 L |
£222.00
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15839671
|
Sampling Systems™
A434-2 |
2 L |
£247.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15849671
|
Sampling Systems™
A434-3 |
3 L |
£277.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15859671
|
Sampling Systems™
A434-5 |
5 L |
£331.00
Each |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15869671
|
Sampling Systems™
A434-6 |
6 L |
£338.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15879671
|
Sampling Systems™
A434-8 |
8 L |
£389.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15809671
|
Sampling Systems™
A434-10 |
10 L |
£396.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15819671
|
Sampling Systems™
A434-12 |
12.5 L |
£449.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15829671
|
Sampling Systems™
A434-15 |
15 L |
£476.00
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Manufactured from durable 304 grade stainless steel
- Crevice-free interior
- Neat recessed fitting lid
- Complete with a swing carrying handle
- Flat bottom with chime ring to give added protection
- Available in a wide range of capacities to fit your specific needs
Specifications
Mini Drum | |
Recessed Lid | |
Stainless Steel |
Yes | |
Multi-purpose Storage | |
Swing Handle |