missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Mini Pots with Lids
Constructed of high quality stainless steel for durability. Sampling Systems™ Stainless Steel Mini Pots with Lids have a crevice free interior and are widely used in pharmaceutical and chemical laboratories.
Brand: Sampling Systems™ A426-1000
This item is not returnable.
View return policy
Description
- Available in a large range of sizes
- Screw on lid
- Satin finish
- Multi purpose small volume containers
- 316L Stainless Steel
- Crevice free interior
- Silicone O Ring available for improved sealing
Specifications
Sample Jar | |
1000 mL | |
102 mm | |
Lid and body |
Stainless Steel (316L) | |
Threaded Cap | |
154 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Stainless Steel Mini Pots with Lids > Capacity: 1000mL
Spot an opportunity for improvement?Share a Content Correction