missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments VISCO JET™ Mixing System
Ideal for mixing viscous media
£101.00 - £646.00
Specifications
Diameter (Metric) Shaft | 10 mm |
---|---|
Height (Metric) Blade | 10 mm |
Length (Metric) | 500 mm |
Type | Mixing System |
Product Code | Brand | Diameter (Metric) | Material | Speed | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Material | Speed | Price | Quantity & Availability | |||
10416172
|
Heidolph Instruments
509-16080-00 |
115 to 200 mm | POM | 200 to 700 rpm |
£579.00
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||
10621233
|
Heidolph Instruments
509-16081-00 |
115 to 200 mm | Shaft: Brass, Polyamide-coated, Impeller: POM | 200 to 700 rpm |
£101.00
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||
10511023
|
Heidolph Instruments
509-16120-00 |
120 to 500 mm | Stainless Steel | 170 to 300 rpm |
£646.00
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
Description
- Useful for applications that involve viscous media such as pastes and gels that need a reliable stirring process without air entry
- Unique blade shape triggers an intrinsically dynamic flow, which shortens processing time with significantly better mixing results compared to conventional impellers
Specifications
10 mm | |
10 mm | |
500 mm | |
Mixing System |