missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Mortar
The stainless steel mortar is for use with the 140 mm long Bochem™ Pestle (sold separately), for crushing or grinding ingredients or substances.
Brand: Bochem™ 8934
This item is not returnable.
View return policy
Description
- Capacity 1500 mL
- With foot for stability
Specifications
1500 mL | |
Stainless Steel (18/10) | |
Pestle Not Included |
180 mm | |
Bochem™ Pestle 150 mm Length | |
Mortar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction