missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Multilevel Slot Sampler
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
300 mm
600 mm
1000 mm
1500 mm
2000 mm
Capacity (Metric):
45 mL
110 mL
190 mL
300 mL
370 mL
750 mL
1000 mL
1300 mL
Diameter (Metric):
25 mm
40 mm
Includes:
3 Slots
3 Slots, 1 Bottle, 1 Adapter
4 Slots
4 Slots, 1 Bottle, 1 Adapter
5 Slots
5 Slots, 1 Bottle, 1 Adapter
Unit Size:
Each
Description
- Made from high quality 316L stainless steel
- Cross section (Composite sample)
- Suitable for taking large volume samples
Specifications
Specifications
| Product Type | Slot Sampler |
| Material | Stainless Steel (316L) |
| Includes | 3 Slots |
| Capacity (Metric) | 110 mL |
| Diameter (Metric) | 25 mm |
| Length (Metric) | 600 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction