missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Needle
This range of stainless steel needles makes light work of handling small and intricate materials.
£1.23
Specifications
Product Type | Dissection Needle |
---|---|
Color | Silver |
Material | Stainless Steel (AISI 304) |
Sterility | Non-sterile |
Product Code | Brand | Length (Metric) | Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Style | Price | Quantity & Availability | ||||
17932112
|
Sampling Systems™
A640-140 |
145 mm | Curved |
£1.23
Each |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17972012
|
Sampling Systems™
A638-140 |
147 mm | Straight |
£1.23
Each |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Can be used to pick up small items or dissection
- Available with either a straight end or curved end
- Made from one piece and can be easily cleaned after use
- Sharp point is ideal for use in laboratory and production work
Specifications
Dissection Needle | |
Silver | |
Stainless Steel (AISI 304) | |
Non-sterile |