missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Stainless Steel Syringe Replacement Needles
Replace needles on syringes with removable needles using Use B Braun™ Sterican™ Stainless Steel Syringe Replacement Needles. for relevant routine, pre- and post-op patient needs.
£15.94 - £17.02
Specifications
Material | Stainless Steel |
---|---|
Latex Free | Yes |
Product Type | Needle |
Sterility | Sterile |
Product Code | Brand | Needle Gauge | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Length (Metric) | Price | Quantity & Availability | ||||
10635913
|
B Braun™
4657624 |
22 G | 30 mm | N/A | |||||
10156260
|
B Braun™
4665406 |
27 G | 12 mm |
£15.94
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Sterican™
- Blunt
- Stainless steel
- Latex-free
- Sterile
Specifications
Stainless Steel | |
Yes | |
Needle | |
Sterile |