missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Nuffield Spatulas

Manufactured from stainless steel. Fisherbrand™ Stainless Steel Nuffield Spatula is for sterile applications.

Brand:  Fisherbrand™ 6850

Product Code. 11513492

  • £43.36 / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Nuffield pattern
  • Sterile
  • Stainless steel
  • Round, bent end and scoop end
  • Nuffield Spatula, 140mm, stainless steel
  • Supplied in standard packs of 10
Specifications

Specifications

10 Pk.
Autoclavable
Spatula
-196°C to +550°C
140 mm
Sterile
Round Bent End, Scoop End
For Sterile Applications
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Stainless Steel Nuffield Spatulas > Length: 140mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.