missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Special Steel Certified E2 Wire Calibration Weight

Ensure precise calibration and comparative measurements. Fisherbrand™ Special Steel Certified E2 Wire Calibration Weight is a highly accurate individual weight with a nominal mass of 5mg. The wire weight conforms to class E2 requirements and isISO 17025 certified.

Brand:  Fisherbrand™ YCW0521-02

143.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15336863

  • £178.29 / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

The Fisherbrand™ line of reference line weights includes this wire mass standard and standard weight. It is constructed of durable. non-magnetizable special steel and conforms to OIML class E2.

  • Certified for ISO 17025 requirements for use in testing and calibration labs
  • Available in a range of nominal weights, from 1 to 10,000g
  • Ideal for quality assurance in accordance with ISO 9001ff
    • Adjustment, testing and calibration instruments for class I precision scales
    • High-precision weighing or making comparative measurements on class I scales or measurement comparators
    • Quality assurance of scales with fewer than 1,000,000 steps
    • Weight for calibration and official calibration of weights of classes F1 and F2
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Wire Calibration Weight
E2
Wood
8.0 kg/m3
ISO 17025
Special Steel
5 mg
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Special Steel Certified E2 Wire Calibration Weight > Mass: 5mg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.