missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Stainless Steel Pastry Bowls
£35.25 - £191.86
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Fridge, deep-freezer, blast-chiller and oven |
Quantity | Each |
Product Code | Brand | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
11990625
|
De Buyer™
3250.20 |
1 L | 100 mm |
£42.72
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11980625
|
De Buyer™
3250.16 |
1 L | 90 mm |
£35.25
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11910605
|
De Buyer™
3250.24 |
3.5 L | 112 mm |
£54.33
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
11920635
|
De Buyer™
3250.28 |
5.5 L | 125 mm |
£69.32
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11940635
|
De Buyer™
3250.32 |
8 L | 140 mm |
£85.38
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
11950635
|
De Buyer™
3250.36 |
11.4 L | 150 mm |
£111.30
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11940645
|
De Buyer™
3371.40 |
16.8 L | 200 mm |
£191.86
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
Specifications
Stainless Steel | |
Fridge, deep-freezer, blast-chiller and oven | |
Each |