missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel PharmaScoop™

Constructed of high quality Stainless Steel for durability. Sampling Systems™ Stainless Steel PharmaScoop™ is ideal for dispensing and sampling in pharmaceutical and hygienic environments.

Brand:  Sampling Systems™ A316-500

 View more versions of this product

Product Code. 12745018

  • £114.00 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very high quality scoops
  • Heavy duty construction
  • Made from 316L Stainless Steel
  • Crevice free
  • Satin finish
  • Rounded corners for easy cleaning
  • GMP correct
Specifications

Specifications

Powder Scoop
500 mL
95 mm
140 mm
Stainless Steel (316L)
Mirror Polish
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers