missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel PharmaScoop™

Constructed of high quality Stainless Steel for durability. Sampling Systems™ Stainless Steel PharmaScoop™ is ideal for dispensing and sampling in pharmaceutical and hygienic environments.

Brand:  Sampling Systems™ A316-1700

 View more versions of this product

Product Code. 12947955

  • £108.00 / Each
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very high quality scoops
  • Heavy duty construction
  • Made from 316L Stainless Steel
  • Crevice free
  • Satin finish
  • Rounded corners for easy cleaning
  • GMP correct
Specifications

Specifications

Powder Scoop
1.7 L
135 mm
230 mm
Stainless Steel (316L)
Mirror Polish
355 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers