missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel PharmaScoop™

Constructed of high quality Stainless Steel for durability. Sampling Systems™ Stainless Steel PharmaScoop™ is ideal for dispensing and sampling in pharmaceutical and hygienic environments.

Brand:  Sampling Systems™ A316-2500

 View more versions of this product

Product Code. 15829621

  • £149.00 / Each
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very high quality scoops
  • Heavy duty construction
  • Made from 316L Stainless Steel
  • Crevice free
  • Satin finish
  • Rounded corners for easy cleaning
  • GMP correct
Specifications

Specifications

Powder Scoop
2.5 L
185 mm
215 mm
Stainless Steel (316L)
Mirror Polish
320 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers