Learn More
Heidolph Instruments BR 12 Pivoting-Blade Impeller
ideal for dissolving and homogenizing in vessels
Brand: Heidolph Instruments
Additional Details : Weight : 0.16400kg
Description
Especially when using narrow-necked vessels, e.g. round-bottom flasks, a stirring tool with pivoting blades is used. Just like our pivoting-blade impeller BR 12.
This blade impeller is ideal for dissolving and homogenizing in vessels with the following characteristics:
- Ideal vessel diameter: 120 mm
- Ideal ground clearance: 6 mm
- Ideal filling level: 120 mm
- Ideal volume: 1400 mL
The pivoting-blade impeller BR 12 has a total length of 400 mm and is made of stainless steel. Its stirring shaft has a diameter of 8 mm.
Specifications
8 mm | |
400 mm | |
Pivoting Blade Impeller | |
Stainless Steel |
15 mm | |
2000 rpm | |
0.48 kg |