missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Stainless Steel Plate Stand
Use this plate stand with IKA digital magnetic stirrers. IKA Plate Stands features sturdy stainless steel construction and a slip resistant foil.
£388.00 - £430.00
Specifications
Material | Stainless Steel |
---|---|
Diameter (Metric) Rod | 16 mm |
Product Type | Plate Stand |
Shape | Rectangular |
Color | Gray |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | ||||||
10346641
|
IKA™
0003160000 |
560 mm |
£388.00
Each |
In Stock
Log in to see stock. |
||||||
10354581
|
IKA™
0003160100 |
800 mm |
£430.00
Each |
In Stock
Log in to see stock. |
||||||
Description
Use this plate stand with IKA digital magnetic stirrers. IKA Plate Stands features sturdy stainless steel construction and a slip resistant foil.
- Diameter of support rod: 16mm
- Max. load: 5kg
- Dimensions (D x W): 316 x 200mm
Specifications
Stainless Steel | |
Plate Stand | |
Gray | |
5 kg |
16 mm | |
Rectangular | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ Stainless Steel Plate Stand