missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Stainless Steel Graduated Pouring Beakers

Easily measure and pour samples with Stainless Steel Graduated Pouring Beakers.

£119.00 - £263.00

Specifications

Material Stainless Steel
Temperature (English) Max. Operating 800.1°F
Temperature (Metric) Max. Operating 426.7°C
Type Beaker
Sterility Sterile
View More Specs

Products 4
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
11727964
View Documents
Cole-Parmer™ Essentials
07220-00
500 mL
£119.00
Each
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
11737964
View Documents
Cole-Parmer™ Essentials
07222-00
1000 mL
£188.00
Each
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
11747964
View Documents
Cole-Parmer™ Essentials
07224-00
2000 mL
£234.00
Each
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
11770319
View Documents
Cole-Parmer™ Essentials
07226-00
5000 mL
£263.00
Each
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
Description

Description

  • Measure volumes easily with internal graduation markers
  • Great for higher temperatures— withstand temperatures up to 650°F (182°C)
  • Features easy grip handles for convenient pouring
  • Beakers are graduated in mL and oz.
  • Constructed of medium gauge 304 stainless steel
Specifications

Specifications

Stainless Steel
426.7°C
Sterile
Handled
800.1°F
Beaker
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.