missing translation for 'onlineSavingsMsg'
Learn More

Merck Stainless Steel Pressure Filter Holders, 47 mm

These filter holders are ideal for ultracleaning or sterilizing batch volumes of liquids. The cylindrical barrel holds 100 mL (or 340 mL) of liquid, which is filtered by externally applied gas pressure through a suitable filter supported on the holder base.

Brand:  Merck XX4004700

1861.86 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10412521

  • £2125.00 / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

Features & Benefits:
  • Filter holder has reservoir to hold 100 mL (or 340 mL) of liquid for batch filtration
  • Autoclavable with membrane in place for sterile filtration

Applications: Batch Filtration

Specifications

Specifications

Not Autoclavable
Non-sterile
Laboratory Filter Holders or Cyclones
29.2 cm (100 mL holder), 53.3 cm (340 mL holder)
Stainless Steel
11.3 cm2
100 mL
7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers