missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Stainless Steel Probe
Specifications
Description | Probe |
---|---|
Material | Stainless Steel |
Sensor Types | PT 100 |
Accuracy | ±0.25°C |
Temperature Range (Metric) | -30°C to +350°C |
Specifications
Probe | |
PT 100 | |
-30°C to +350°C |
Stainless Steel | |
±0.25°C | |
1 m |