missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel/PTFE Coated Standard Spoon Spatulas
£31.95 - £33.15
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Spoon Spatula |
Diameter (Metric) Outer | 4mm |
Material | Stainless Steel/PTFE Coated |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10515801
|
Bochem™
3721 |
210 mm |
£31.95
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10146740
|
Bochem™
3722 |
230 mm |
£33.15
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Specifications
1 Ea. | |
Spoon Spatula | |
4mm | |
Stainless Steel/PTFE Coated |