missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel PTFE Coated Trough Spatulas

Designed using high quality stainless steel components, these PTFE-coated trough spatulas are ideal in most laboratory, research, and other environments.

Brand:  Fisherbrand™ 8302

Product Code. 11553512

  • £18.90 / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Trough blade measurement 8mm wide x 50mm long x 1.5mm deep PTFE coated
  • Overall length 150mm
  • Excellent heat resistance and great cryogenic stability
  • Available in standard packs of 1
  • Applied as a self priming single coat PTFE
  • The coefficient of friction is generally in the range of 0.05 to 0.20
Specifications

Specifications

1 Ea.
Trough Spatula
8 mm
Stainless Steel
PTFE Xylan™
Ideal for Biology, Microbiology and Pharmaceutical Applications
-195°C to +260°C
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.