missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel PTFE Coated Trulla Spatulas
Ideal for Biology, Microbiology and Pharmaceutical Applications
Brand: Fisherbrand™
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Trulla Spatula PTFE coated
- Supplied in standard packs of 1
- Excellent heat resistance and great cryogenic stability
- Applied as a self priming single coat PTFE
- Coefficient of friction is generally in the range of 0.05 to 0.20
Specifications
1 Ea. | |
Trulla Spatula | |
-195°C to +260°C | |
175 mm |
PTFE Xylan™ | |
Ideal for Biology, Microbiology and Pharmaceutical Applications | |
Stainless Steel |