Learn More
Endecotts™ Stainless Steel Receiver For Brass Test Sieves
Use these receivers with microplate sieves. Endecotts™ Stainless Steel Receivers For Brass Test Sieves are used in conjunction with a liquid medium to assist the passage of extremely fine particles through the apertures.
Brand: Endecotts™ 200BRASREC
Code : 03
Additional Details : Weight : 0.35344kg
Description
Use these receivers with microplate sieves. Endecotts™ Stainless Steel Receivers For Brass Test Sieves are used in conjunction with a liquid medium to assist the passage of extremely fine particles through the apertures.
- FOR SIH-400 Series brass 200mm sieves
- Available with the following diameters: 38, 100, 150, 200, 250, 300, 315, 400 and 450mm as well as 3, 8, 12 or 18 inches
- Half height receivers are also available