missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Receiver For Test Sieves
For the collection of materials processed through Fisherbrand™ Stainless Steel Test Sieves.
£70.40 - £88.55
Specifications
Quantity | 1 Each |
---|---|
Type | Sieve Receiver |
Material | Stainless Steel |
For Use With (Application) | Collection of sieved materials |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11502583
|
Fisherbrand™
01/100SBW REC |
100 mm |
£88.55
Each |
In Stock
Log in to see stock. |
|||||
11517033
|
Fisherbrand™
01/200SBWREC |
200 mm |
£70.40
Each |
In Stock
Log in to see stock. |
|||||
Description
- Available for 100 and 200mm diameter sizes
- Conforms to BS 410: Part 1: 2000, ISO 3310: Part 1: 2000
Specifications
1 Each | |
Sieve Receiver | |
Stainless Steel | |
Collection of sieved materials |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title