missing translation for 'onlineSavingsMsg'
Learn More

Labcold™ Advanced Pharmacy Refrigerators

Product Code. 12908614
Click to view available options
Capacity (Metric):
571 L
1245 L
Door Style:
Glass
Solid
Model:
RPFG21042
RPFG44042
RPFR44042
Shelves:
4
6
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12908614

Brand: Labcold™ RPFG44043

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With microprocessor controlled temperature regulation for accuracy and stability. Labcold™ Advanced Pharmacy Refrigerators have a temperature range of 2° to 8°C.

  • Fan circulated interior
  • Stainless steel construction
  • Door locks fitted as standard
  • Digital temperature display with audio alarm
  • Heavy duty lockable castors on larger models
  • Optimized air circulation

Specifications

Capacity (Metric) 1245 L
Temperature Range 2°C to 8°C
Door Style Glass
Shelves 6
Condenser Type Automatic
Defrost Automatic
Model RPFG44042
Depth (Metric) Exterior 1440 mm
Height (Metric) Exterior 820 mm
Width (Metric) Exterior 1980 mm
Electrical Requirements 230 V 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.