missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rectangular Retort Stand Bases
Excellent for help holding onto bench equipment and glassware. Fisherbrand™ Rectangular Retort Stand Bases are manufactured from blue acrylic finished steel.
£40.61 - £71.90
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11518102
|
Fisherbrand™
|
160 mm |
£50.70
Each |
In Stock
Log in to see stock. |
|||||
11538102
|
Fisherbrand™
|
250 mm |
£57.20
Each |
In Stock
Log in to see stock. |
|||||
11548102
|
Fisherbrand™
|
315 mm |
£71.90
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
11528102
|
Fisherbrand™
|
200 mm |
£40.61
Each |
In Stock
Log in to see stock. |
|||||
Description
- Without rod
- With 10mm hole
- Fitted with rubber feet
- Threaded at the center of one short side
Specifications
Stainless Steel | |
Retort stand base | |
Blue |