missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Stainless Steel Round Pastry Ring
A round pastry ring with straight, 4.5 cm high edges, ideal for assembling desserts such as mousse and cold forming.
£12.24 - £15.05
Specifications
Product Type | Pastry Ring |
---|---|
Material | Stainless Steel |
For Use With (Application) | Cold forming, desserts |
Height (Metric) | 4.5 cm |
Includes | Engraved size marking |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15962542
|
De Buyer™
3989.18 |
18 cm |
£12.24
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15972542
|
De Buyer™
3989.22 |
22 cm |
£15.05
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
- High-end stainless steel ring
- No oxidation when exposed to low temperatures
- Flexible and sturdy ring for easy mold release – it always returns to its original shape
- Smooth interior surface for perfect desserts
- Two riveted and large cast stainless steel ergonomic side handles for a comfortable grip
- Perfectly aligned sides, no offset where welded and minimum ring leakage
- Permanent marking – size engraved on the ring for easy identification
- Goes in the freezer, deep freezer, refrigerator, blast chiller, and oven
- Hygienic, dishwasher-safe
Specifications
Pastry Ring | |
Cold forming, desserts | |
Engraved size marking |
Stainless Steel | |
4.5 cm | |
Round |