missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense RTD Bendable-Sheath Probe

RTD Bendable-Seath Probes are designed to measure temperature in a confined space.

Brand:  Digi-Sense 08117-99

 View more versions of this product

Product Code. 11735759

  • £172.00 / Each
Estimated Shipment: 24-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The first 3 in. of the probe tip are not to be bent.
  • Time Constant: 3 seconds or greater
  • Custom designs or changes to this product are available upon request.
  • Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F.
  • Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751).
  • Resistance at ice point (0°C) is 100 omega.
  • Note: Time constant is the time required to reach 63.2% of the new reading.
    • To determine how long it will take to reach 99% of the new reading multiply the time constant by five.
  • Note: the temperature range is for the probe tip only.
    • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
      • ABS handles are rated to 220°F (104°C)
      • PVC handles are rated to 200°F (93°C)
      • Stainless Steel handles are rated at 450°F (232°C)
      • Mini Connectors are rated to 392°F (200°C)
Specifications

Specifications

330.2 mm
13 in.
-50°C
-50°C to +500°C
RTD Probe
500°C
-58°F to 932°F
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ver productos accesorios
Ofertas especiales

Ofertas especiales

Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado