missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Safety Cans
For safe metering and handling of smaller amounts of flammable liquids.Protection from exploding through flame protection and excess pressure valve, containers have a high degree of chemical resistance.
Brand: Buerkle™ 2601-1002
375.72 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stainless steel AISI 316 Ti (1.4571), 0.6 mm thickness
- Seals made of PTFE
- Handle made of powder-surfaced Aluminum
- Closure thread 1¼in.
Specifications
Safety Cans | |
For Transport and Storage | |
295 mm |
2 L | |
Stainless Steel | |
131 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction