missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Safety Cans

For safe metering and handling of smaller amounts of flammable liquids.Protection from exploding through flame protection and excess pressure valve, containers have a high degree of chemical resistance.

Brand:  Buerkle™ 2601-1005

471.90 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 15649293

  • £617.00 / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless steel AISI 316 Ti (1.4571), 0.6 mm thickness
  • Seals made of PTFE
  • Handle made of powder-surfaced Aluminum
  • Closure thread 1¼in.
Specifications

Specifications

5 L
400 mm
Stainless Steel
165 mm