missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Sample Splitter Riffle Boxes
These easy-to-use Sample Splitters in stainless steel are for dividing and reducing bulk samples.
£510.00 - £1195.00
Specifications
Product Type | Riffle Box |
---|---|
Material | Stainless Steel |
For Use With (Application) | Dividing and reducing bulk samples |
Product Code | Brand | No. of Chutes | Width (Metric) Chute | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Chutes | Width (Metric) Chute | Price | Quantity & Availability | ||||
15899531
|
Sampling Systems™
8601S-20 |
12 | 20 mm |
£765.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15809541
|
Sampling Systems™
8601S-30 |
12 | 30 mm |
£1195.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
15889531
|
Sampling Systems™
8601S-10 |
16 | 10 mm |
£565.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
15879531
|
Sampling Systems™
8601S-06 |
16 | 6 mm |
£510.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
Description
- Simply drop the sample into the top and the sample is split in two
- Split sample drops into the riffle boxes underneath
- It is recommended that width of slots are 2.5 to 3 times bigger than the diameter of the largest particle being split
- Available in a wide range of sizes
Specifications
Riffle Box | |
Stainless Steel | |
Dividing and reducing bulk samples |