missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Scoop

Product Code. 11765009 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
1550 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11765009

Brand: Cole-Parmer™ 0721000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this large capacity scoop for general lab and food applications. Cole-Parmer™ Stainless Steel Scoop is manufactured in 304 heavy-gauge stainless steel.

304 stainless steel offers higher corrosion resistance.

Specifications

Capacity (Metric) 1550 mL
Product Type Scoop
Length (English) 7.5 in.
Material Stainless Steel
Handle Type Ribbed
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.