missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Stainless steel shackle, 1800kg break load, standard 'D'
Brand: Manutan A339833
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Robust, high quality shackles in standard 'D', long 'D' or bow design. Conforms to AISI 316 standard. Supplied in packs of four.- Maximum capacity: 13500kg
- Break load: 1800kg
- Body & pin diameter: 6mm
- Dimensions: W/S: 12mm/21mm