missing translation for 'onlineSavingsMsg'
Learn More

Manutan Stainless steel shackle, 5400kg break load, bow

Brand:  Manutan A339851

Encompass_Preferred

Product Code. 12830687

  • £28.13 / Pack of 4
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Robust, high quality shackles in standard 'D', long 'D' or bow design. Conforms to AISI 316 standard. Supplied in packs of four.
  • Maximum capacity: 13500kg
  • Break load: 5400kg
  • Body & pin diameter: 10mm
  • Dimensions: W/S: 20mm/46mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers