missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Stainless-Steel Shaking Water Baths
Features a seamless, splashproof keypad and a bright LED multi-display indicating up to six temperature values that is visible from across the laboratory. Julabo™ Stainless-Steel Shaking Water Baths eliminates temperature overshoot and provides high temperature stability.
£3280.00 - £4104.00
Specifications
Controller Type | Microprocessor technology with PID |
---|---|
Capacity (Metric) | 20 L |
Certifications/Compliance | CE |
Temperature Range | 20°C to 99°C |
Type | Shaking Water Bath |
Product Code | Brand | Amperage | Weight (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Amperage | Weight (Metric) | Includes | Price | Quantity & Availability | |||
10563612
|
Julabo™
9550323 |
10 A | 23 kg | Circulating pump |
£4104.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
12125032
|
Julabo™
9550322 |
9 A | 22 kg | Without circulating pump |
£3280.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
Description
- Microprocessor technology with PID temperature control
- Bright LED multi-display
- Seamless, splashproof keypad
- Splashproof mains switch
- Electronic timer for setting the running time (0:01 to 9:59 h:min)
- On-line communication via built-in RS232 interface
- Early warning system with high and low temperature limits
- Drain screw for conveniently emptying the bath
- Dry-running protection/safety temperature fixed at 130°C
- Wide range of accessories including lift-up Makrolon bath cover available
- EasyTemp control software is available free of charge
- Removable shaking carriage
- Shaking frequency adjustable from 20 to 200rpm
- Shaking frequency indicated on LED multi-display
- Shaking stroke 15mm
- Available voltage versions: 230V/50-60Hz, 115V/60Hz
- Lift-up Makrolon bath cover available as accessory
- RS232 interface cable available as accessory
Specifications
Microprocessor technology with PID | |
CE | |
Shaking Water Bath | |
Suitable for unsupervised continuous operation | |
20 to 200rpm | |
0:01 to 9:59hr.:min. | |
30 cm | |
26 cm | |
230/115 V 50 to 60/60 Hz 2000 W | |
2000 w |
20 L | |
20°C to 99°C | |
LED | |
Stainless Steel | |
±0.1°C | |
35 cm | |
70 cm | |
39.91 kg | |
230/115 V | |
50/60 Hz |