missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Sharp Tip Forceps
Constructed from stainless steel. Bochem™ Stainless Steel Sharp Tip Forceps have a variety of lab applications.
£6.90 - £8.31
Specifications
Tip Style | Sharp |
---|---|
No. per Pack | 1 Pack |
Material | Stainless Steel |
Product Type | Forceps |
Includes | Guide pin |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10458242
|
Bochem™
1130 |
105 mm |
£6.90
Each |
In Stock
Log in to see stock. |
|||||
10162601
|
Bochem™
1133 |
145 mm |
£8.31
Each |
In Stock
Log in to see stock. |
|||||
10274031
|
Bochem™
1132 |
130 mm |
£7.89
Each |
In Stock
Log in to see stock. |
|||||
Description
- With guide-pin
- Sharp tip
- Stainless steel
Specifications
Sharp | |
Stainless Steel | |
Guide pin |
1 Pack | |
Forceps | |
Forceps |